VESTIL PM5-2748-PA-Y Ergonomic Power Assist Pallet Truck 5000 lb Capacity 27 x 48 | AG7XHM

VESTIL PM5-2748-PA-Y Steel Ergonomic Power Assist Pallet Truck, 5000 Lb. Capacity, Yellow

Item: AG7XHM Model: PM5-2748-PA-Y
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,789.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Caster MaterialPoly On Steel
ColorYellow
Depth48"
Fork Height Lowered3"
Fork Length48"
Fork Saddle Width27"
Fork Width27"
Fully Welded FrameYes
Handle Length49"
Handle MaterialSteel
Height48"
Length48"
Load Capacity5000 lbs.
Load Center19"
Lowered Height3"
MaterialSteel
Overall Fork Width27"
Power SourceHand
Raised Height7 1/2"
Roller Dia.3"
Roller MaterialPolyurethane
Roller Width4"
Steer Caster Size7"
Steering Caster MaterialPoly On Steel
Steering Caster Width2"
Width27"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)58.42
Ship length (cm)162.56
Ship width (cm)101.6
HS code8427900000
Country of OriginSE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PM5-2748-PA-Y Steel Ergonomic Power Assist Pallet Truck, 5000 Lb. Capacity, Yellow
€2,789.64 /unit