VESTIL PM10-2245 Pallet Truck 10000 Lb Capacity 22.75 x 45.25 Yellow | AG7XFT

VESTIL PM10-2245 Pallet Truck, 10000 lbs Capacity, 22.75 x 45.25 Inch Size, Yellow

Item: AG7XFT Model: PM10-2245
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,120.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
Caster Dia.1"
Caster Width2"
ColorYellow
Depth58"
Fork Length45 1/4"
Fork Width22 3/4"
Fully Welded FrameYes
Handle Length48"
Handle MaterialSteel
Height48"
Length58"
Load Capacity10000 lbs.
MaterialSteel
Number Of Casters4
Number Of Wheels4
Power SourceHand
Raised Height7 22/25"
Steer Caster Size6 1/4"
Steering Caster MaterialSteel
Steering Caster Width2"
Width22 3/4"

Shipping Info:

Ship weight (kg) 190.35
Ship height (cm)60.96
Ship length (cm)162.56
Ship width (cm)101.6
HS code8427900000
Country of OriginCN

Product Variants

ProductModelLoad CapacityFork LengthFork WidthColorMaterialRaised HeightDepthCaster MaterialPrice
VESTIL PM1-1532-MINI Pallet Truck, Mini | CE3ELL PM1-1532-MINI1100 lbs.32"4"YellowPolystyrene6"45"Poly€493.12
RFQ
VESTIL PM5-CFR-2748 Pallet Master Truck, Cold Freezer Room, 5000 Lbs Capacity, 27 x 48 Inch Size | CE3ELX PM5-CFR-27485000 lbs.47 3/4"27"CreamAluminum7 7/8"64"Nylon-
RFQ
VESTIL PMC-PM5-2748-SCL Pramac Mini Hand Pallet Truck with Scale, 27 x 48 Inch Size | CE3EMD PMC-PM5-2748-SCL5000 lbs.47 3/4"27"GreenAluminum8"64"Polyurethane-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PM10-2245 Pallet Truck, 10000 lbs Capacity, 22.75 x 45.25 Inch Size, Yellow
€2,120.24 /unit