VESTIL PM-2746-TL-SCL-LP Pallet Truck, Trade Legal Scale, 27 x 46 Inch Size | CE3ELQ

VESTIL PM-2746-TL-SCL-LP Pallet Truck, Trade Legal Scale, 27 x 46 Inch Size

Item: CE3ELQ Model: PM-2746-TL-SCL-LP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,804.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Truck
Batteries IncludedYes
Caster MaterialPolyurethane
ColorRed
Depth61"
Fork Height Lowered2 4/5"
Fork Height Raised7"
Fork Length46"
Fork Width27"
Fully Welded FrameYes
Handle Length45"
Handle MaterialSteel
Height45"
Load Capacity5000 lbs.
Lowered Height3 3/8"
MaterialAluminum
Max. Lifting Height7"
Max. Travel Distance4 1/5"
Power SourceHand
Raised Height8"
Roller Dia.4"
Roller MaterialPolyurethane
Roller Width3"
Steer Caster Size7"
Steering Caster MaterialPoly On Steel
Steering Caster Width2"
Voltage1.2V
Width27 1/2"

Shipping Info:

Ship weight (kg) 126
Ship height (cm)114.3
Ship length (cm)167.64
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelFork LengthFork WidthWidth Between ForksMaterialRoller Dia.Raised HeightLowered HeightRoller WidthPrice
VESTIL PM-2048-SCL-LP Low Pro Pallet Truck With Scale 5000 Lb Capacity 22-3/8" x 48" | AG7XFX PM-2048-SCL-LP48"22 3/8"8"Steel2 1/2"7 1/2"3"2 5/8"€2,518.03
RFQ
VESTIL PM-2048-SCL-LP-PT Hd Pallet Truck-scale 5000 Lb Capacity 22-3/8" x 48" | AG7XFY PM-2048-SCL-LP-PT48"22 3/8"8"Steel2 1/2"7 1/2"3 3/8"2 5/8"€3,263.74
RFQ
VESTIL PM-2748-SCL-LP Pallet Truck With Digital Scale 5000 Lb Capacity 27.5" x 48" | AG7XGE PM-2748-SCL-LP48"27 1/2"-Steel2 1/2"7 1/2"3"2 5/8"€2,942.36
RFQ
VESTIL PM-2748-SCL-LP-PT Pallet Truck With Scale And Printer 5000 Lb Capacity 27.5" x 48" | AG7XGF PM-2748-SCL-LP-PT48"27 1/2"13"Steel2 1/2"7 1/2"3"2 5/8"€3,488.54
RFQ
VESTIL PM-2146-TL-SCL-LP Pallet Truck, Trade Legal Scale, 21 x 46 Inch Size | CE3ELM PM-2146-TL-SCL-LP45"21"-Aluminum4"8"3 3/8"3"€3,835.49
VESTIL PM-2146-TL-SCL-LP-PT Scale Pallet Truck, Trade Legal, 21 x 46 Inch Size | CE3ELN PM-2146-TL-SCL-LP-PT---Aluminum-----
RFQ
VESTIL PM-2746-TL-SCL-LP-PT Pallet Truck, Trade Legal Scale Printer, 27 x 46 Inch Size | CE3ELR PM-2746-TL-SCL-LP-PT46"27"-Polystyrene4"8"3 3/8"3"€4,341.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PM-2746-TL-SCL-LP Pallet Truck, Trade Legal Scale, 27 x 46 Inch Size
€3,804.62 /unit