VESTIL PLP2-4840-GREEN Green Plastic Pallet 6000 lb Capacity 48 x 41 | AG7XEX

VESTIL PLP2-4840-GREEN Pallet, 8000 Lb. Capacity, 39-1/2 x 47-3/8 x 6 Inch Size, Green, High Density Polyethylene

Item: AG7XEX Model: PLP2-4840-GREEN
In Stock

Get it by Friday, Jun 13

€159.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet
ColorGreen
Dynamic Load Capacity2200 lbs.
Floor Capacity8000 lbs.
Fork Opening Height3 3/4"
Fork Opening Width10 1/4"
Height6"
Length39 1/2"
MaterialHDPE
Temp. Range+10°F to +132°F
Width47 3/8"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)101.6
HS code3923900080
Country of OriginCN

Product Variants

ProductModelColorMaterialDynamic Load CapacityFork Opening HeightFork Opening WidthFloor CapacityTemp. RangePrice
VESTIL PLP2-4840-BLACK Black Plastic Pallet 6000 lb Capacity 48" x 40" | AG7XEV PLP2-4840-BLACKBlackHDPE2200 lbs.3 3/4"10 1/4"8000 lbs.+10°F to +132°F€289.70
VESTIL PLP2-4840-BLUE Blue Plastic Pallet 6000 lb Capacity 48 x 40 | AG7XEW PLP2-4840-BLUEBlueHDPE2200 lbs.3 3/4"10 1/4"8000 lbs.+10°F to +132°F€159.00
VESTIL PLP2-4840-ORANGE Orange Plastic Pallet 6000 lb Capacity 48" x 48" | AG7XEY PLP2-4840-ORANGEOrangeHDPE2200 lbs.3 3/4"10 1/4"8000 lbs.+10°F to +132°F€159.00
VESTIL PLP2-4840-RED Red Plastic Pallet 6000 lb Capacity 48" x 40" | AG7XEZ PLP2-4840-REDRedHDPE2200 lbs.3 3/4"10 1/4"8000 lbs.+10°F to +132°F€159.00
VESTIL PLP2-4840-YELLOW Yellow Plastic Pallet 6000 lb Capacity 48" x 40" | AG7XFA PLP2-4840-YELLOWYellowHDPE2200 lbs.3 3/4"10 1/4"8000 lbs.+10°F to +132°F€159.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLP2-4840-GREEN Pallet, 8000 Lb. Capacity, 39-1/2 x 47-3/8 x 6 Inch Size, Green, High Density Polyethylene
€159.00 /unit