VESTIL PLID-D-75 Poly Lid for Size 0.75 Style D Hopper | AG7XEC

VESTIL PLID-D-75 Polyethylene Heavy Duty D Style Hopper Lid, Black

Item: AG7XEC Model: PLID-D-75
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€185.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Dumping Hopper Lid
ColorBlack
DesignHinged
Height2 7/8"
Length57 1/2"
Lid StyleD Style
MaterialPolyethylene
Max. Temp.150°
Number Of Pieces1
Use WithD
Width31 1/4"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)15.24
Ship length (cm)154.94
Ship width (cm)81.28
HS code3923500000
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightUse WithNumber Of PiecesLid StyleOverall HeightFits Container SizePrice
VESTIL PLID-H-150 Hopper Lid Black Fits 40-1/2 Cubic Feet | AD7BDA 4DB11 PLID-H-150BlackHDPE9"1 1/2 cu. yd. Hopper2H9"40.5 cu. ft.€245.93
RFQ
VESTIL PLID-D-100 Poly Lid for Size 1 Style D Hopper | AG7XCY PLID-D-100BlackPolyethylene3"D1---€191.88
RFQ
VESTIL PLID-D-150 Poly Lid for Size 1.5 Style D Hopper | AG7XDA PLID-D-150BlackPolyethylene2 7/8"D1D Style--€244.87
RFQ
VESTIL PLID-D-200 Poly Lids for Size 2 Style D Hopper | AG7XDD PLID-D-200BlackPolyethylene2 7/8"D2D Style--€265.10
RFQ
VESTIL PLID-D-25 Poly Lids for Size 0.25 Style D Hopper | AG7XDF PLID-D-25BlackPolyethylene2 7/8"D1D Style--€139.89
VESTIL PLID-D-250 Poly Lids for Size 2.5 Style D Hopper | AG7XDG PLID-D-250BlackPolyethylene2 7/8"D2D Style--€337.26
RFQ
VESTIL PLID-D-300 Poly Lid for Size 3 Style D Hopper | AG7XDP PLID-D-300BlackPolyethylene2 7/8"D2D Style--€341.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLID-D-75 Polyethylene Heavy Duty D Style Hopper Lid, Black
€185.59 /unit