VESTIL PLH-120-5 Professional Lever Hoist 5 Ft Lift 12000 lb Capacity | AG7XCJ

VESTIL PLH-120-5 Professional Lever Hoist, 5 Ft Lift, 12000 Lb. Capacity

Item: AG7XCJ Model: PLH-120-5
In Stock

Get it by Wednesday, Jun 11

€777.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Capacity12000 lbs.
Chain Length5 ft.
Chain Thickness0.29"
ColorOrange
GradeGrade 100
Handle Length14"
Height19"
Length6"
Lever Resistance85 lbs.
MaterialSteel
Width5 1/2"

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)30.48
Ship length (cm)63.5
Ship width (cm)33.02
HS code8425190000
Country of OriginCN

Product Variants

ProductModelHook OpeningChain LengthCapacityHandle LengthHeightLever ResistanceMin. Between HooksColorPrice
VESTIL PLH-120-10 Professional Lever Hoist 10 Ft Lift 12000 lb Capacity | AG7XCG PLH-120-10-10 ft.12000 lbs.14"19"85 lbs.-Orange€885.59
VESTIL PLH-120-20 Professional Lever Hoist 20 Ft Lift 12000 lb Capacity | AG7XCH PLH-120-20-20 ft.12000 lbs.14"19"85 lbs.-Orange€1,107.26
VESTIL PLH-15-10 Professional Lever Hoist 10 Ft Lift 15000 lb Capacity | AG7XCK PLH-15-1011"10 ft.1500 lbs.11"5"58 lbs.11"Orange€331.94
VESTIL PLH-15-20 Professional Lever Hoist 20 Ft Lift 15000 lb Capacity | AG7XCL PLH-15-2011"20 ft.1500 lbs.11"5"58 lbs.11"Orange€349.89
VESTIL PLH-15-5 Professional Lever Hoist 5 Ft Lift 15000 lb Capacity | AG7XCM PLH-15-511"5 ft.1500 lbs.11"5"58 lbs.11"Orange€267.14
VESTIL PLH-20-10 Professional Lever Hoist 10 Ft Lift 2000 lb Capacity | AG7XCN PLH-20-10-10 ft.2000 lbs.10"13"78 lbs.-Orange€293.80
VESTIL PLH-20-20 Professional Lever Hoist 20 Ft Lift 2000 lb Capacity | AG7XCP PLH-20-20-20 ft.2000 lbs.10"13"78 lbs.-Orange€347.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PLH-120-5 Professional Lever Hoist, 5 Ft Lift, 12000 Lb. Capacity
€777.41 /unit