VESTIL PKG-PS-12L Poly Strap Sealer, 1/2 Inch Strapping Width

Item: AG7XAZ Model: PKG-PS-12L
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping Sealer
ColorSilver
For Strapping Width1/2"
Handle Length17"
Handle MaterialSteel
Height4.47"
Length19 1/4"
MaterialMetal
Overall Height4.47"
Overall Length19 1/4"
Tool Weight3.9 lbs.
TypeStrapping Cutter
Use WithPolyester, Polypropylene Strapping
Width1.58"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)12.7
HS code8203300000
Country of OriginCN

Product Variants

ProductModelTool WeightFor Strapping WidthHandle LengthColorHeightTypeGrip MaterialMaterialPrice
VESTIL PKG-PS Steel Strapping Cutter 5/8" Strapping | AG7XAX PKG-PS3 lbs.5/8"11 1/2"Silver4 1/4"Strapping CutterRubberMetal€56.15
VESTIL PKG-PS-12 Poly Strap Sealer 1/2" Wide Strapping | AG7XAY PKG-PS-124 lbs.1/2"13"Silver4"Strapping Cutter-Metal€66.67
VESTIL PKG-PS-D Poly Sealer Tool 5/8" Strapping 16-7/8" Length | AG7XBA PKG-PS-D3.72 lbs.5/8"14"Silver4.51"Strapping Cutter-Metal-
RFQ
VESTIL PKG-PS-DL Poly Sealer Tool 5/8" Strapping 19-1/2" Length | AG7XBB PKG-PS-DL4.06 lbs.5/8"17"Silver4.94"Strapping Cutter-Metal€68.93
VESTIL PKG-SS-LG Steel Sealer Tool 5/8" To 3/4" Strapping | AG7XBE PKG-SS-LG4 lbs.-14"Black4 3/4"Strapping SealerRubberMetal€61.48
VESTIL PKG-SS-SM Steel Strapping Sealer 3/8" To 1/2" Width | AG7XBF PKG-SS-SM2 lbs.-9 1/2"Black5 1/2"Strapping SealerPlasticMetal€51.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PKG-PS-12L Poly Strap Sealer, 1/2 Inch Strapping Width