VESTIL PJ-2001 Adjustable Pallet Jockey 4000 Lb Capacity | AG7XAH

VESTIL PJ-2001 Adjustable Pallet Jockey, 4000 Lb. Capacity

Item: AG7XAH Model: PJ-2001
In Stock

Get it by Wednesday, Jun 11

€248.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jockey
Capacity4000 lbs.
ColorBlue
Depth12 11/16"
Height6"
Length12.687"
MaterialSteel
Width28 1/2"
Working Load Limit2 ton.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)12.7
Ship length (cm)78.74
Ship width (cm)27.94
HS code8428900290
Country of OriginUS

Product Variants

ProductModelHeightDepthMaterialColorCapacityWorking Load LimitPrice
VESTIL PJ-1005 Non Adjustable Pallet Jockey 4000 Lb Capacity | AG7XAG PJ-10054 1/8"10 3/16"SteelBlue4000 lbs.2 ton.€238.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PJ-2001 Adjustable Pallet Jockey, 4000 Lb. Capacity
€248.14 /unit