VESTIL PE-2066 Electric Edge-O-Dock Leveler, 17-1/2 x 93 x 27-1/2 Inch Size, 20000 lb., Brown, Steel

Item: AG7WWX Model: PE-2066
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,100.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge of Dock Leveler
Bumper Height18"
Bumper Length2"
Bumper Projection17 1/2"
Bumper Thickness2"
Bumper Width8"
Capacity20000 lbs.
ColorBrown
Deck Length20"
Deck Width66"
Height27 1/2"
IncludesInstallation Hardware
Length17 1/2"
Lip Projection11 1/2"
Load Capacity20000 lbs.
MaterialSteel
Phase1
Service Range Above Dock5"
Service Range Below Dock5"
Width93"

Shipping Info:

Ship weight (kg) 261.45
Ship height (cm)71.12
Ship length (cm)167.64
Ship width (cm)35.56
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityHeightBumper ProjectionLip ProjectionCapacityDeck LengthDeck WidthMaterialPrice
VESTIL PE-1572-36 Electric Edge-o-dockleveler 15000 lb Capacity 72 x 36 | AG7WWW PE-1572-3615000 lbs.27 1/2"26 3/4"40 3/25"15000 lbs.15"72"Steel€4,018.89
RFQ
VESTIL PE-2566 Electric Edge-o-dockleveler 25000 lb Capacity 66" x 27" | AG7WWZ PE-256625000 lbs.27.562"17 1/2"11 1/2"25000 lbs.25"66"Steel€3,190.48
RFQ
VESTIL PE-2572 Electric Edge-o-dockleveler 25000 lb Capacity 72" x 27" | AG7WXA PE-257225000 lbs.27 1/2"17 1/2"11 1/2"25000 lbs.25"72"Steel€3,565.99
RFQ
VESTIL PE-2572-36 Electric Edge-o-dockleveler 25000 lb Capacity 72" x 36" | AG7WXB PE-2572-3625000 lbs.27 1/2"26 3/4"40 3/25"25000 lbs.25"72"Steel€3,824.80
RFQ
VESTIL PE-3066 Electric Edge-o-dockleveler 30000 lb Capacity 66" x 27" | AG7WXC PE-306630000 lbs.27.687"17 1/2"12.31"30000 lbs.30"66"Steel€3,741.00
RFQ
VESTIL PE-3072 Electric Edge-o-dockleveler 30000 lb Capacity 72" x 27" | AG7WXD PE-307230000 lbs.27 3/4"17 1/2"12.31"30000 lbs.30"72"Steel€4,110.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PE-2066 Electric Edge-O-Dock Leveler, 17-1/2 x 93 x 27-1/2 Inch Size, 20000 lb., Brown, Steel
€3,100.43 /unit