VESTIL PCG-16 Corner Rack Protector 16w x 16l x 16 Inch Height | AF4UNK 9KG34

VESTIL PCG-16 Corner Rack Protector, 16 x 16 x 16 Inch Height

Item: AF4UNK Model: PCG-16Cross Ref: 9KG34
In Stock

Get it by Wednesday, Jun 11

€155.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Rack Protector
ColorYellow
FinishPowder Coat
Height16"
Length16"
MaterialSteel
MountingFloor Mount
Number Of Bolt Holes3
Overall Height16"
Overall Length16"
Overall Width16"
Pack Size1
Perpendicular90°
Side Height8"
Thickness1/4"
Wall Thickness1/4"
Width16"
Inside Width12 3/4"
Mounting TypeBolt On
Overall Thickness0.3"
Product TypeCorner Guard
ShapeL

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.16
Ship length (cm)43.18
Ship width (cm)43.18
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthSide HeightColorThicknessMaterialNumber Of Bolt HolesPrice
VESTIL PCG-24 Corner Rack Protector 24w x 24l x 24 Inch Height | AF3UJK 8DA34 PCG-2424"24"24"12 1/4"Yellow1/4"Steel3€196.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PCG-16 Corner Rack Protector, 16 x 16 x 16 Inch Height
€155.80 /unit