VESTIL PARK-P-76 Fixed Height Bollard

Item: AG7WTN Model: PARK-P-76
In Stock

Get it by Tuesday, Jun 10

€112.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
AssemblyAssembly Required
Base Length8"
Base Thickness1/4"
Base Width8"
Batteries IncludedNo
Cap MaterialSteel
ColorYellow
Height35 1/2"
IncludesMounting Hardware - (3) Concrete Anchors 3/8" x 3"
Inside Dia.3"
Integrated Chain SlotsYes
Length3"
MaterialSteel
Outside Dia.3"
RemovableYes
Width3"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)17.78
Ship length (cm)91.44
Ship width (cm)17.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.AssemblyHeightMaterialColorCap MaterialBase LengthPrice
VESTIL PARK-P-108 Fixed Height Bollard 4-1/4" Diameter | AG7WTF PARK-P-1084 1/4"4 1/4"Assembled35 1/2"SteelYellowSteel8"€125.14
VESTIL PARK-P-60 Fixed Height Bollard 2-1/2" Diameter | AG7WTL PARK-P-602 1/2"2 1/2"Assembled35 1/2"SteelYellowSteel8"€100.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PARK-P-76 Fixed Height Bollard
€112.36 /unit