VESTIL PARK-P-38-ZN Heavy Duty Parking Hoop Galvanized | AG7WTK

VESTIL PARK-P-38-ZN Parking Hoop, Galvanized, Heavy Duty

Item: AG7WTK Model: PARK-P-38-ZN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemReserved/Private Parking Hoop
ColorSilver
FinishGalvanized
Flod Down Width28"
Fold Down Height1 3/4"
Fold Down Length34"
Folded Width28"
Height18"
Length34"
MaterialSteel
Width12"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)7.62
Ship length (cm)88.9
Ship width (cm)53.34
HS code7326908588
Country of OriginCN

Product Variants

ProductModelColorHeightMaterialFinishFolded WidthAssemblyBatteries IncludedFlod Down WidthPrice
VESTIL PARK-P-38-S Heavy Duty Parking Hoop Yellow | AG7WTJ PARK-P-38-SYellow18"Steel-28"AssembledNo-€97.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PARK-P-38-ZN Parking Hoop, Galvanized, Heavy Duty