VESTIL PAHW-H-1924 Portable Adjustable Stand 19 x 24 High Serrated | AG7WPW

VESTIL PAHW-H-1924 Portable Adjustable Stand, 19 x 24 Inch Size, High Serrated

Item: AG7WPW Model: PAHW-H-1924
In Stock

Get it by Thursday, Jun 12

€412.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Adjustable Work Platform
Caster TypeSpring Loaded Swivel
ColorYellow
Deck TypeSerrated
MaterialSteel
Max. Height15"
Min. Height11 1/2"
Number Of Legs4
Platform Capacity500 lbs.
Platform Length2 1/2"
Platform StyleAdjustable
Platform Width19 14/25"
Usable Length23 1/2"
Usable Width19.562"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)27.94
Ship length (cm)63.5
Ship width (cm)63.5
HS code7326908588
Country of OriginUS

Product Variants

ProductModelPlatform WidthNumber Of LegsPlatform LengthUsable LengthUsable WidthMax. HeightMin. HeightMaterialPrice
VESTIL PAHW-H-1936 Portable Adjustable Stand 19" x 36" High Serrated | AG7WPX PAHW-H-193619 14/25"435 1/4"35 1/4"19.562"15"11 1/2"Steel€436.87
VESTIL PAHW-H-1948 Portable Adjustable Stand 19" x 48" High Serrated | AG7WPY PAHW-H-194819 14/25"647"47"19.562"15"11 1/2"Steel€480.45
VESTIL PAHW-H-2424 Portable Adjustable Stand 24" x 24" High Serrated | AG7WPZ PAHW-H-242423 1/2"424.06"24.062"23 1/2"15"11 1/2"Steel€422.12
VESTIL PAHW-H-2436 Portable Adjustable Stand 24" x 36" High Serrated | AG7WQA PAHW-H-243623 1/2"436 11/25"36.438"23 1/2"15"11 1/2"Steel€452.77
VESTIL PAHW-H-2448 Portable Adjustable Stand 24" x 48" High Serrated | AG7WQB PAHW-H-244823 1/2"648 3/4"48 3/4"23 1/2"15"11 1/2"Steel€501.61
VESTIL PAHW-L-1924 Portable Adjustable Stand 19" x 24" Low Serrated | AG7WQC PAHW-L-192419 14/25"423 1/2"23 1/2"19.562"12"8 3/4"Steel€404.09
VESTIL PAHW-L-1936 Portable Adjustable Stand 19" x 36" Low Serrated | AG7WQD PAHW-L-193619 14/25"435 1/4"35 1/4"19.562"12"8 3/4"Steel€427.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL PAHW-H-1924 Portable Adjustable Stand, 19 x 24 Inch Size, High Serrated
€412.51 /unit