VESTIL P-2436-2.625-A Add-a-level Add-on 24 x 36 x 2.625 | AG7WPA

VESTIL P-2436-2.625-A Heavy Density Polyethylene Add-A-Level Add-On, 250 Lb. Capacity, Black

Item: AG7WPA Model: P-2436-2.625-A
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform Add On Unit
Capacity250 lbs.
ColorBlack
Height2 5/8"
InterlockingYes
Length36"
MaterialHDPE
Stain ResistantYes
Thickness2.63"
Width24"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)63.5
HS code3926909995
Country of OriginUS

Product Variants

ProductModelHeightThicknessMaterialColorCapacityInterlockingStain ResistantPrice
VESTIL P-2436-2.625 Add-a-level Base 24 x 36 x 2.875 | AG7WNZ P-2436-2.6252 7/8"2 22/25"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-2448-2.625 Add-a-level Base 24 x 48 x 2.875 | AG7WPB P-2448-2.6252 7/8"2 22/25"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-2448-2.625-A Add-a-level Add-on 24 x 48 x 2.625 | AG7WPC P-2448-2.625-A2 5/8"2.63"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-2496-2.625 Add-a-level Base 24 x 96 x 2.875 | AG7WPD P-2496-2.6252 7/8"2 22/25"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-2496-2.625-A Add-a-level Add-on 24 x 96 x 2.625 | AG7WPE P-2496-2.625-A2 5/8"2.63"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-3696-2.625 Add-a-level Base 36 x 96 x 2.875 | AG7WPF P-3696-2.6252 7/8"2 22/25"HDPEBlack250 lbs.YesYes-
RFQ
VESTIL P-3696-2.625-A Add-a-level Add-on 36 x 96 x 2.625 | AG7WPG P-3696-2.625-A2 5/8"2.63"HDPEBlack250 lbs.YesYes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL P-2436-2.625-A Heavy Density Polyethylene Add-A-Level Add-On, 250 Lb. Capacity, Black