VESTIL OH-15-STRAP Wheel Chock Strap & Hanger Kit | AG7WNE

VESTIL OH-15-STRAP Wheel Chock Strap And Hanger Kit, yellow/Red

Item: AG7WNE Model: OH-15-STRAP
In Stock

Get it by Friday, Jun 13

€15.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Chock Accessory
ColorRed, Yellow
Depth1/16"
Height180"
Hook MaterialSteel
IncludesHardware Kit
Length15 ft.
MaterialNylon
Pack Size1
Width1"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code5407100090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL OH-15-STRAP Wheel Chock Strap And Hanger Kit, yellow/Red
€15.75 /unit