VESTIL OCC-2 Cylinder Clutches, 200 Lb. Capacity, Portable

Item: AG7WMP Model: OCC-2
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Truck
Back Caster Dia.5"
Back Caster TypeSwivel With Brake
Back Caster Width2"
Base Length26"
Base Width27 7/8"
Battery IncludedNo
Capacity200 lbs.
Caster MaterialPoly On Steel
ColorYellow
Depth16.444"
Front Caster Dia.8"
Front Caster MaterialGlass Filled Nylon
Front Caster Quantity2
Front Caster TypeRigid
Front Caster Width2"
Height53 3/8"
Length28.312"
Lockable WheelsNo
MaterialSteel
Max. Cylinder Size12 1/2"
Min. Cylinder Size8 1/2"
Number Of Back Caster1
Number Of Caster Wheels3
Number Of Cylinders1
Number Of Fixed Wheels2
Raised Off Ground2"
Wheel Dia.8"
Wheel MaterialGlass Filled Nylon
Width32.937"

Shipping Info:

Ship weight (kg) 72.9
Ship height (cm)147.32
Ship length (cm)121.92
Ship width (cm)121.92
HS code8716805090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL OCC-2 Cylinder Clutches, 200 Lb. Capacity, Portable