VESTIL NPG6-18 Low Profile Rack Guard 3 x 10 x 18 | AG7WME

VESTIL NPG6-18 Steel Low Profile Rack Guard, 3 x 10 x 17-7/8 Inch Size, Yellow

Item: AG7WME Model: NPG6-18
In Stock

Get it by Tuesday, Jun 10

€39.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Protector
Attachment TypeBolt On
C Channel Length6"
C Channel Thickness0.188"
ColorYellow
Height18"
Installation Hardware IncludedNo
Length3"
MaterialSteel
Mounting Hole Size5/8" x 1"
Mounting Plate Hole Dia.5/8"
Number Of Mounting Holes2
Overall Height17 22/25"
Overall Length3"
Overall Width10"
Usable Length1"
Usable Width6 1/4"
Width10"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)27.94
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall HeightHeightOverall LengthColorMaterialOverall WidthNumber Of Mounting HolesMounting Plate Hole Dia.Price
VESTIL NPG6-12 Low Profile Rack Guard 3" x 10" x 12" | AG7WMD NPG6-1211 22/25"12"3"YellowSteel10"25/8"€33.78
VESTIL NPG6-24 Low Profile Rack Guard 3" x 10" x 24" | AG7WMF NPG6-2423 22/25"24"3"YellowSteel10"25/8"€45.50
VESTIL NPG6-36 Low Profile Rack Guard 3" x 10" x 36" | AG7WMG NPG6-3635 22/25"36"3"YellowSteel10"25/8"€61.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL NPG6-18 Steel Low Profile Rack Guard, 3 x 10 x 17-7/8 Inch Size, Yellow
€39.18 /unit