VESTIL NEST-F-4848 Internestable Rack with Adjustable Posts 48 x 48 | AG7WLN

VESTIL NEST-F-4848 Steel Nestable Stackable Racks with Adjustable Posts, 48 Inch x 48 Inch Size

Item: AG7WLN Model: NEST-F-4848
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Rack Post
AssemblyAssembled
ColorBlue
Height30"
Length51 1/2"
Load Capacity4000 lbs.
MaterialSteel
Max. Post Height35.188"
Number Of Bays1
Overall Depth51 3/4"
Overall Height29.19"
Overall Width55 1/2"
Post Height Adjustment Increments1"
Usable Depth48"
Usable Length48"
Usable Width48"
Width55 1/2"

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)121.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelUsable WidthLoad CapacityOverall WidthOverall DepthOverall HeightMaterialColorUsable LengthPrice
VESTIL NEST-F-6048 Internestable Rack with Adjustable Posts 48" x 60" | AG7WLP NEST-F-604860"4000 lbs.-----48"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL NEST-F-4848 Steel Nestable Stackable Racks with Adjustable Posts, 48 Inch x 48 Inch Size