VESTIL MTC-55 Manual Trash Compactor For 55 Gallon Drums | AG7WKC

VESTIL MTC-55 Manual Trash Compactor, For 55 Gallon Drums, Blue

Item: AG7WKC Model: MTC-55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,032.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Trash Compactor
ColorBlue
Compactor Head Dia.21"
Compactor Head Thickness1/4"
Drum Size55 gal.
Height86.093"
Length24 1/4"
MaterialSteel
Max. Compactor Height35 3/4"
Max. Force7000 lbs.
Min. Compactor Height1 1/4"
PortableYes
Service Height Range3 3/4" to 35 3/4"
Width32.062"

Shipping Info:

Ship weight (kg) 112.05
Ship height (cm)213.36
Ship length (cm)121.92
Ship width (cm)101.6
HS code8479895500
Country of OriginUS

Product Variants

ProductModelHeightMaterialPrice
VESTIL MTC-30 Manual Trash Compactor For 30 Gallon Drums | AG7WKB MTC-3086.093"Steel€1,032.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MTC-55 Manual Trash Compactor, For 55 Gallon Drums, Blue
€1,032.02 /unit