VESTIL MT-2436-HP-DC High Profile DC Power Post Table 24 x 36 | AG7WHQ

VESTIL MT-2436-HP-DC High Profile DC Power Post Table, 24 Inch x 36 Inch Size

Item: AG7WHQ Model: MT-2436-HP-DC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
Batteries IncludedYes
Battery Charger IncludedYes
Battery Size12V
Capacity2000 lbs.
Caster Dia.5"
Caster MaterialPoly On Steel
Caster Width2"
ColorBlue
Deck Thickness1/4"
Frame MaterialSteel
Front Caster Dia.5"
Front Caster MaterialPoly On Steel
Height28"
Installation Hardware IncludedYes
Length43 1/2"
Lowered Height28"
MaterialSteel
Max. Height46 1/4"
Max. Travel Distance18 1/4"
Min. Height28"
Motor Hp1 hp
Number Of Casters4
Number Of Posts4
Phase1
Platform Length36"
Platform MaterialSteel
Platform Width24"
PortableYes
Power SourceElectric
Raised Height46 1/4"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Voltage24V DC
Width24"

Shipping Info:

Ship weight (kg) 182.25
Ship height (cm)78.74
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthLowered HeightPower SourceBatteries IncludedVoltageBattery Charger IncludedMotor HpPrice
VESTIL MT-2436-HP High Profile Mechanical Post Table 24" x 36" | AG7WHN MT-2436-HP36"24"27.688"ManualNo---€1,541.13
VESTIL MT-2436-HP-AC High Profile AC Power Post Table 24" x 36" | AG7WHP MT-2436-HP-AC36"24"28"ElectricNo115V ACNo1/2 hp-
RFQ
VESTIL MT-2442-HP High Profile Mechanical Post Table 2000 lb Capacity 24" x 42" | AG7WHU MT-2442-HP42"24"27.688"ManualNo---€1,825.39
VESTIL MT-2442-HP-AC High Profile AC Power Post Table 24" x 42" | AG7WHV MT-2442-HP-AC42"24"28"ElectricNo115V ACNo1/2 hp-
RFQ
VESTIL MT-2442-HP-DC High Profile DC Power Post Table 24" x 42" | AG7WHW MT-2442-HP-DC42"24"28"DC-24V DC---
RFQ
VESTIL MT-3042-HP High Profile Mechanical Post Table 30" x 42" | AG7WJK MT-3042-HP42"30"27.688"ManualNo---€1,986.63
VESTIL MT-3042-HP-AC High Profile AC Power Post Table 30" x 42" | AG7WJL MT-3042-HP-AC42"30"28"ElectricNo115V ACNo1/2 hp€5,270.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MT-2436-HP-DC High Profile DC Power Post Table, 24 Inch x 36 Inch Size