VESTIL MSB-138 Mobile Plastic Safety Barrier 40 High | AG7WHH

VESTIL MSB-138 Mobile Safety Barrier, 23 x 13 x 40 Inch Size, Yellow, Plastic

Item: AG7WHH Model: MSB-138Cross Ref: 44RM20
In Stock

Get it by Tuesday, Jun 10

€422.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Safety Barrier System
ColorYellow
Depth2"
Extended Length138"
Height40"
Length23"
MaterialPlastic
Max. Length138"
Min. Length23"
Wall Thickness2"
Wheel Dia.5"
Wheel MaterialPolyurethane
Wheel Width1"
Width13"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)104.14
Ship length (cm)63.5
Ship width (cm)33.02
HS code3926909995
Country of OriginCN

Standards and Approvals:

  • OSHA

Frequently Asked Questions:

Q. What is the extendable length of this Vestil MSB-138 mobile plastic safety barrier?

A. This mobile plastic safety barrier has an extended length of 138 inches.

Q. What is the use of the moulded hand grip on this safety barrier?

A. The moulded hand grip allows easy folding / unfolding of the safety barriers.

Q. What is the width of this plastic safety barrier?

A. It comes with a width of 13 inches.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MSB-138 Mobile Safety Barrier, 23 x 13 x 40 Inch Size, Yellow, Plastic
€422.11 /unit