VESTIL MHGR-32 Man Hole Guard Rail, Up To 32 Inches | CE3EGH

VESTIL MHGR-32 Man Hole Guard Rail, Up To 32 Inches

Item: CE3EGH Model: MHGR-32
In Stock

Get it by Tuesday, Jun 10

€307.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard Rail
ColorYellow
Installation Hardware IncludedYes
MaterialSteel
Mid Rail Height28.63"
Overall Height44.13"
Overall Length32.62"
Overall Width31"
Rail Dia.1"
Sign TypeNone

Shipping Info:

Ship weight (kg) 47.7
Ship height (cm)112.08
Ship length (cm)76.2
Ship width (cm)78.74
Country of OriginUS

Product Variants

ProductModelMaterialOverall WidthSign MessageOverall LengthOverall HeightColorSign MaterialSign ThicknessPrice
VESTIL MHGR-32-SI-C-01 Guard Rail, Man Hole, Sign, Up To 32 Inches | CE3EGJ MHGR-32-SI-C-01Steel31"Caution Men Working32.62"44.13"YellowAluminum1/25"€316.06
VESTIL MHGR-32-SI-D-01 Guard Rail, Man Hole, Sign, Up To 32 Inches | CE3EGK MHGR-32-SI-D-01Aluminum, Steel33.63"Danger Keep Out32.62"44.13"YellowAluminum1/25"€316.06
VESTIL MHGR-32-SI-N-02 Guard Rail, Man Hole, Sign, Up To 32 Inches | CE3EGL MHGR-32-SI-N-02Steel31"Notice Restricted Area32.62"44.13"YellowAluminum1/25"€316.06
VESTIL MHGR-32-SI-W-01 Guard Rail, Man Hole, Sign, Up To 32 Inches | CE3EGM MHGR-32-SI-W-01Aluminum, Steel33.63"Warning Do Not Enter32.62"44.13"YellowAluminum1/25"€316.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MHGR-32 Man Hole Guard Rail, Up To 32 Inches
€307.46 /unit