VESTIL MHBC-3244-R Bulk Container, Red 45 x 45 x 33 | AG7WDQ

VESTIL MHBC-3244-R Bulk Container, Red, 45 Inch x 45 Inch x 33 Inch Size

Item: AG7WDQ Model: MHBC-3244-R
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Container
Capacity700 lbs.
ColorRed
Diameter45"
Height33"
Length45"
MaterialLow Density Polyethylene
Nestable5
Overall Depth45"
Overall Height33"
Overall Width45"
Volume27.5 cu. ft.
Width45"

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)83.82
Ship length (cm)114.3
Ship width (cm)114.3
HS code3923900080
Country of OriginUS

Product Variants

ProductModelOverall HeightColorVolumeHeightCapacityBushel CapacityNo. Of WheelsNestablePrice
VESTIL MHBC-3244-5C-CB Bulk Container, Cadet Blue 45" x 45" x 39" | AG7WDF MHBC-3244-5C-CB39"Cadet Blue27.5 cu. ft.39"700 lbs.36 14/25 Bushel4--
RFQ
VESTIL MHBC-3244-5C-JG Bulk Container, Jade Green 45" x 45" x 39" | AG7WDG MHBC-3244-5C-JG39"Jade Green27.5 cu. ft.39"700 lbs.36 14/25 Bushel4--
RFQ
VESTIL MHBC-3244-5C-O Bulk Container, Brilliant Orange 45" x 45" x 39" | AG7WDH MHBC-3244-5C-O39"Brilliant Orange27.5 cu. ft.39"700 lbs.----
RFQ
VESTIL MHBC-3244-5C-R Bulk Container, Red 45" x 45" x 39" | AG7WDJ MHBC-3244-5C-R39"Red27.5 cu. ft.39"700 lbs.----
RFQ
VESTIL MHBC-3244-CB Bulk Container, Cadet Blue 45" x 45" x 33" | AG7WDM MHBC-3244-CB33"Cadet Blue27.5 cu. ft.33"700 lbs.--5-
RFQ
VESTIL MHBC-3244-JG Bulk Container, Jade Green 45" x 45" x 33" | AG7WDN MHBC-3244-JG33"Jade Green27.5 cu. ft.33"700 lbs.30 24/25 Bushel-5-
RFQ
VESTIL MHBC-3244-O Bulk Container, Brilliant Orange 45" x 45" x 33" | AG7WDP MHBC-3244-O33"Brilliant Orange27.5 cu. ft.33"700 lbs.30 24/25 Bushel-5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MHBC-3244-R Bulk Container, Red, 45 Inch x 45 Inch x 33 Inch Size