VESTIL MEZZ-200-DW Mezzanine Safety Double Wide Gate

Item: CE3EGD Model: MEZZ-200-DW
Limited Availability
€1,385.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMezzanine Safety Gate
Attachment TypeLag Bolts
Bolt Hole Dia. (in.)3/7"
ColorYellow
Depth79 1/3"
Handrail Height42 1/3"
Height80"
IncludesInstallation Hardware
Inside Depth71 7/8"
Inside Width96"
Kickplate Height4"
Length48"
MaterialSteel
Max. Load Height68"
Mid Rail Height21"
Number Of Pallets2
Toe Board Height4"
Tube Wall Thickness5/6"
Tubing Size1 1/2" x 1 1/2"
Usable Width96"
Width108 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialColorDepthHandrail HeightHeightInside DepthInside WidthUsable WidthPrice
VESTIL MEZZ-200-DW-SS Mezzanine Safety Double Wide Gate, Stainless Steel | CE3EGE MEZZ-200-DW-SSStainless SteelSilver79 1/3"42 1/3"80"71 7/8"96"96"€4,434.79
RFQ
VESTIL MEZZ-200-SS Mezzanine Safety Gate, Stainless Steel | CE3EGF MEZZ-200-SSStainless SteelSilver79 1/3"42 1/3"80"71 7/8"56"56"€3,390.94
RFQ
VESTIL MEZZ-KD-88T-93D Mezzanine Safety Gate, Knockdown | CE3EGG MEZZ-KD-88T-93DSteelYellow87 1/6"42 2/3"87 5/9"82 5/8"--€832.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MEZZ-200-DW Mezzanine Safety Double Wide Gate
€1,385.23 /unit