VESTIL LWC-15 Laminated Rubber Chock 11 x 7.375 x 11.25 | AG7VYX

VESTIL LWC-15 Wheel Chock, 8 x 10-5/16 x 8 Inch Size, Black, Laminated Rubber

Item: AG7VYX Model: LWC-15Cross Ref: 44RL33
In Stock

Get it by Friday, Jun 13

€34.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Chock
Chock Size8" x 8" x 10 5/16"
ColorBlack
Handle IncludedYes
High-visibilityNo
Includes Chain/ropeNo
MaterialRubber
Max. Vehicle WeightNot Rated
Number Of Chocks1
Primary Wheel Chock ApplicationMulti Purpose
Usable Chock Width7 1/2"
Wheel Chock Base TreadGrooved
Wheel Chock Surface TreadGrooved
Handle TypeExtended
Includes Eye BoltEye Bolt Included
Includes HandleHandle Included
Includes SignSign Not Included
Overall Height8"
Overall Length10 3/8"
Overall Width8"
Primary Use ApplicationCommercial Vehicles, Trailers
Surface Tread TypeGrooved

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)26.19
HS code4016996050
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthWheel Chock WeightUsable Chock WidthMaterialColorHandle IncludedNumber Of Wheel ChocksPrice
VESTIL LWC-14 Laminated Rubber Wheel Chock 10 x 10 x 5.5 | AG7VYV LWC-145 1/2"12"11 lbs.9"RubberBlackYes1€38.08
VESTIL LWC-14M Laminated Rubber Wheel Chock with Grips | AG7VYW LWC-14M5 1/2"-12 lbs.9 1/2"RubberBlackYes1€41.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LWC-15 Wheel Chock, 8 x 10-5/16 x 8 Inch Size, Black, Laminated Rubber
€34.90 /unit