VESTIL LSC-2448-TC Landscape Cart Low Profile Tilt 500 lb Capacity | AG7VYP

VESTIL LSC-2448-TC Landscape Cart, Low Profile Tilt, 500 Lb. Capacity

Item: AG7VYP Model: LSC-2448-TCCross Ref: 44RL24
In Stock

Get it by Tuesday, Jun 17

€156.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWagon Truck
ColorGreen
Cubic Capacity3.667 cu. ft.
Deck Height5 1/2"
Deck Length48"
Deck Width24"
Depth53"
Handle MaterialSteel
Height45"
Length53"
MaterialSteel
Number Of Wheels2
Side Height3/4"
Static Load Capacity500 lbs.
Tilt ProfileLow
Tire ConstructionPneumatic
Tire Size16" x 4"
Uniform Static Capacity500 lbs.
Wheel Dia.16"
Wheel TypePneumatic
Wheel Width4"
Width24"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)27.94
Ship length (cm)124.46
Ship width (cm)91.44
HS code8716805090
Country of OriginCN

Product Variants

ProductModelDeck LengthDeck WidthDeck HeightWheel Dia.Wheel WidthHeightDepthNumber Of WheelsPrice
VESTIL LSC-2448-4SD Landscape Cart with Fold Down Side 1000 lb Capacity | AG7VYL LSC-2448-4SD48"24"14"12 1/2"3 3/4"26"53"4€241.82
VESTIL LSC-2448-PT Landscape Cart Platform 500 lb Capacity 48" x 24" | AG7VYM LSC-2448-PT48"24"12"10"3 1/2"36"51"4€183.44
VESTIL LSC-2448-SC Landscape Cart Two Shelf 300 lb Capacity 48" x 24" | AG7VYN LSC-2448-SC48"24"33"10"3 1/2"36"51"4€268.23
VESTIL LSC-3052-PCW Landscape Cart with Plastic Crate | AG7VYQ LSC-3052-PCW46 1/4"29 7/8"14"13"3 3/4"43 1/2"46 1/4"4€298.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LSC-2448-TC Landscape Cart, Low Profile Tilt, 500 Lb. Capacity
€156.85 /unit