VESTIL LPRO-RF-36-16-4 Removable Low Profile Rack Guard, 39.5 x 16 Inch Size

Item: AG7VYH Model: LPRO-RF-36-16-4Cross Ref: 45XC89
In Stock

Get it by Tuesday, Jun 10

€258.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Machine Guard
Attachment TypeBolt On
ColorYellow
Height16"
Inside Dia.4 1/4"
Installation Hardware IncludedNo
Length8"
MaterialSteel
Mounting Plate Hole Dia.7/8"
Mounting Plate Length8"
Mounting Plate Thickness1/4"
Mounting Plate Width8"
Number Of Bolt Holes8
Number Of Mounting Holes8
Outside Dia.4 1/2"
Overall Height16"
Overall Length8"
Overall Width39 1/2"
Plate Thickness1/4"
Width39 1/2"
Compatible With Manufacturer Model NumberAS-125, AS-125-4PK, LPRO-RF-BASE
FinishPowder Coated
Mounting Hole Diameter5/8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height16"

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)53.34
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall HeightHeightOverall WidthOverall LengthColorMaterialNumber Of Mounting HolesMounting Plate LengthPrice
VESTIL LPRO-RF-36-9-4 Removable Low Profile Rack Guard 36" x 9" | AG7VYJ LPRO-RF-36-9-49"9"39 1/2"8"YellowSteel88"€246.99
VESTIL LPRO-RF-48-9-4 Removable Low Profile Rack Guard 48" x 9" | AG7VYK LPRO-RF-48-9-49"9"51 1/2"8"YellowSteel88"€259.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LPRO-RF-36-16-4 Removable Low Profile Rack Guard, 39.5 x 16 Inch Size
€258.75 /unit