VESTIL LL-HD-LED-40 Heavy Duty Led Loading Dock Lights 40 | AG7VPD

VESTIL LL-HD-LED-40 Heavy Duty Led Loading Dock Light, 40 Inch length

Item: AG7VPD Model: LL-HD-LED-40
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Light
Arm Length40"
Arm TypeDouble
Average Bulb Life50000 hrs.
Battery IncludedNo
Bulb TypeLED
ColorYellow
Cord Length140"
MaterialCast Aluminum
Mounting TypeWall
Number Of Arms2
Overall Height17"
Overall Length47"
Overall Width8 1/8"
Phase1
Switch TypeRocker Switch
Swivel AngleDown
Wattage18 W

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)27.94
Ship length (cm)58.42
Ship width (cm)22.86
HS code9405408000
Country of OriginUS

Product Variants

ProductModelArm LengthCord LengthOverall LengthOverall WidthOverall HeightNumber Of ArmsSwivel AngleColorPrice
VESTIL LL-HD-LED-24 Heavy Duty Led Loading Dock Lights 24" | AG7VPC LL-HD-LED-2424"140"25 1/4"8"14"1Side To SideYellow-
RFQ
VESTIL LL-HD-LED-60 Heavy Duty Led Loading Dock Lights 60" | AG7VPE LL-HD-LED-6060"140"65 1/2"8 1/4"21"2DownYellow-
RFQ
VESTIL LL-HD-LED-90 Heavy Duty Led Loading Dock Lights 90" | AG7VPF LL-HD-LED-9090"170"94 1/2"8 1/2"12"3Side To SideYellow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LL-HD-LED-40 Heavy Duty Led Loading Dock Light, 40 Inch length