VESTIL LJ-17 Leveling Jack Polished Chrome 26.6 | AG7VNJ

VESTIL LJ-17 Leveling Jack, Polished Chrome, 26.6 Inch Size

Item: AG7VNJ Model: LJ-17
In Stock

Get it by Tuesday, Jun 10

€95.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Jack
Base Length3 22/25"
Base TypeSwivel
Base Width3 22/25"
Capacity5000 lbs.
ColorSilver
Depth4 1/2"
Handle Length8 1/2"
Height26.593"
Holding Capacity10000 lbs.
Housing MaterialSteel
Jaw Opening11 1/4"
Length4 1/2"
Lift Rate Per Crank Revolution1/4"
MaterialSteel
Max. Extended Height Below Equip Frame21 1/2"
Max. Travel Distance17"
MechanismScrew
Power SourceManual
Screw Dia.1 1/4"
Thread Size4 mm
Width9"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)12.7
Ship length (cm)68.58
Ship width (cm)12.7
HS code8425490000
Country of OriginCN

Product Variants

ProductModelHeightJaw OpeningMaterialMax. Travel DistanceBase Dia.Extended HeightMax. Extended Height Below Equip FrameHolding CapacityPrice
VESTIL LJ-21 Leveling Jack 21 Inch Travel Zinc Plated | AC2JGB 2KMA6 LJ-2130"15 1/4"Steel21"3 7/8"4 1/2" to 21 1/2"-10000 lbs.€123.00
VESTIL LJ-9-SS Leveling Jack 9 Inch Travel Ss | AC2JGC 2KMA7 LJ-9-SS18"3 1/4"Stainless Steel9"4"4 1/2" to 13 1/2"-10000 lbs.€240.65
VESTIL LJ-17-SS Leveling Jack 17 Inch Travel Ss | AC2JGD 2KMA8 LJ-17-SS26"11 1/4"Stainless Steel17"4"4 1/2" to 21 1/2"-10000 lbs.€307.52
VESTIL LJ-21-SS Leveling Jack 21 Inch Travel Ss | AC2JGE 2KMA9 LJ-21-SS30"15 1/4"Stainless Steel21"4"4 1/2" to 21 1/2"-10000 lbs.€359.45
VESTIL LJ-9 Leveling Jack Polished Chrome 18" | AG7VNK LJ-918"3 1/4"Steel9"--13 1/2"10000 lbs.€85.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LJ-17 Leveling Jack, Polished Chrome, 26.6 Inch Size
€95.31 /unit