VESTIL LHCR-72-BK Aluminium Hose/cable Bridge 72 Black | AG7VLL

VESTIL LHCR-72-BK Aluminum Hose and Cable Crossover, 72 Inch Size, Black

Item: AG7VLL Model: LHCR-72-BK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height2 1/2"
Capacity10000 lbs.
ColorBlack
Depth72"
Height1 1/2"
Length71 7/8"
MaterialAluminum
Opening Height1 1/4"
Opening Width2 1/2"
Width9 1/8"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)5.08
Ship length (cm)185.42
Ship width (cm)25.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthHeightColorOpening HeightOpening WidthCable Opening HeightPrice
VESTIL LHCR-36-BK Aluminium Hose/cable Bridge 36" Black | AG7VKX LHCR-36-BK36"1 1/2"Black1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-48-BK Aluminium Hose/cable Bridge 48" Black | AG7VLB LHCR-48-BK48"1 1/2"Black1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-60-BK Aluminium Hose/cable Bridge 60" Black | AG7VLG LHCR-60-BK60"1 1/2"Black1 1/4"2 1/2"2 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LHCR-72-BK Aluminum Hose and Cable Crossover, 72 Inch Size, Black