VESTIL LHCR-60-YB Aluminium Hose/cable Bridge 60 Yellow/black | AG7VLK

VESTIL LHCR-60-YB Aluminum Hose and Cable Crossover, 60 Inch Size, Yellow/black

Item: AG7VLK Model: LHCR-60-YB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height2 1/2"
Capacity10000 lbs.
Depth60"
Height1 1/2"
Length59 7/8"
MaterialAluminum
Opening Height1 1/4"
Opening Width2 1/2"
Width9 1/8"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)7.62
Ship length (cm)152.4
Ship width (cm)25.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthHeightOpening HeightOpening WidthCable Opening HeightPrice
VESTIL LHCR-36-YB Aluminium Hose/cable Bridge 36" Yellow/black | AG7VLA LHCR-36-YB36"1 1/2"1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-48-YB Aluminium Hose/cable Bridge 48" Yellow/black | AG7VLE LHCR-48-YB48"1 1/2"1 1/4"2 1/2"2 1/2"-
RFQ
VESTIL LHCR-72-YB Aluminium Hose/cable Bridge 72" Yellow/black | AG7VLP LHCR-72-YB72"1 1/2"1 1/4"2 1/2"2 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LHCR-60-YB Aluminum Hose and Cable Crossover, 60 Inch Size, Yellow/black