VESTIL LHCR-60-Y Aluminium Hose/cable Bridge 60 Yellow | AG7VLJ

VESTIL LHCR-60-Y Aluminum Hose and Cable Crossover, 60 Inch Size, Yellow

Item: AG7VLJ Model: LHCR-60-Y
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€270.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height2 1/2"
Capacity10000 lbs.
ColorYellow
Depth60"
Height1 1/2"
Length59 7/8"
MaterialAluminum
Opening Height1 1/4"
Opening Width2 1/2"
Width9 1/8"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)7.62
Ship length (cm)152.4
Ship width (cm)25.4
HS code7610900080
Country of OriginUS

Product Variants

ProductModelDepthHeightColorOpening HeightOpening WidthCable Opening HeightPrice
VESTIL LHCR-36-Y Aluminium Hose/cable Bridge 36" Yellow | AG7VKZ LHCR-36-Y36"1 1/2"Yellow1 1/4"2 1/2"2 1/2"€168.63
VESTIL LHCR-48-Y Aluminium Hose/cable Bridge 48" Yellow | AG7VLD LHCR-48-Y48"1 1/2"Yellow1 1/4"2 1/2"2 1/2"€220.52
VESTIL LHCR-72-Y Aluminium Hose/cable Bridge 72" Yellow | AG7VLN LHCR-72-Y72"1 1/2"Yellow1 1/4"2 1/2"2 1/2"€319.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LHCR-60-Y Aluminum Hose and Cable Crossover, 60 Inch Size, Yellow
€270.43 /unit