VESTIL LAD-RAF-5-G-EZ Roll-A-Fold Ladder, 50 Degree Grip Struct, 5 Step

Item: AG7VFL Model: LAD-RAF-5-G-EZ
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€830.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Rolling Ladder
Base Length54.31"
Base Width28"
Batteries IncludedNo
Caster Dia.10"
Caster MaterialHard Rubber
Caster Width2 1/2"
Collapsed Depth92"
Collapsed Height30"
Collapsed Length92"
Collapsed Width30"
ColorBlue
Distance Between Steps10"
Front Caster Dia.10"
Handrail Height30"
Handrails IncludedYes
Height80"
Length54.312"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters2
Number Of Steps4
Platform Length14"
Rear Caster Dia.10"
Rear Caster Width2 1/2"
Spring LoadedNo
Step Angle50°
Step Depth7"
Step TypeGrip Strut
Step Width16.812"
Top Step Height50"
Wheel MaterialHard Rubber
Width28"

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)55.88
Ship length (cm)182.88
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelBase WidthHeightStep AngleBase LengthTop Step HeightCollapsed DepthCollapsed WidthCollapsed LengthPrice
VESTIL LAD-RAF-10-24-G Roll-a-fold Ladder 58 Degree Grip Struct 10-Step | AG7VET LAD-RAF-10-24-G34 1/4"130"58°78 22/25"100"147"36"147"€1,111.49
VESTIL LAD-RAF-10-24-G-EZ Roll-a-fold Ladder 50 Degree Grip Struct 10-Step | AG7VEU LAD-RAF-10-24-G-EZ34 1/4"130"50°95.81"100"157"36"157"€1,164.54
VESTIL LAD-RAF-11-24-G Roll-a-fold Ladder 58 Degree Grip Struct 11-Step | AG7VEX LAD-RAF-11-24-G34 1/4"140"58°85.13"110"159"36"159"€1,219.76
VESTIL LAD-RAF-11-24-G-EZ Roll-a-fold Ladder 50 Degree Grip Struct 11-Step | AG7VEY LAD-RAF-11-24-G-EZ34 1/4"140"50°102 3/4"110"170"36"170"€1,240.88
VESTIL LAD-RAF-12-24-G Roll-a-fold Ladder 58 Degree Grip Struct 12-Step | AG7VFB LAD-RAF-12-24-G34 1/4"156"58°91"120"176"36"176"€1,302.51
VESTIL LAD-RAF-12-24-G-EZ Roll-a-fold Ladder 50 Degree Grip Struct 12-Step | AG7VFC LAD-RAF-12-24-G-EZ34 1/4"156"50°113.31"120"188"36"188"€1,401.08
VESTIL LAD-RAF-4-G Roll-a-fold Ladder 58 Degree Grip Struct 4-Step | AG7VFF LAD-RAF-4-G28"70"58°41 1/2"40"75"36"75"€720.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-RAF-5-G-EZ Roll-A-Fold Ladder, 50 Degree Grip Struct, 5 Step
€830.49 /unit