VESTIL LAD-PW-26-12-G Standard Slope Ladder, Grip Strut, 23.5625 Inch Size, 12 Step

Item: AG7VCF Model: LAD-PW-26-12-G
In Stock

Get it by Tuesday, Jun 17

€1,212.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length87.63"
Base Width33 14/25"
Batteries IncludedNo
Caster MaterialPoly On Poly
ColorBlue
Distance Between Steps10"
Front Caster TypeSpring Loaded Swivel
Front Caster Width1 1/4"
Handrail Height156"
Handrails IncludedYes
Height156"
Length87 5/8"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters4
Number Of Front Casters2
Number Of Rear Casters2
Number Of Steps12
Rear Caster MaterialPoly On Poly
Rear Caster TypeRigid
Rear Caster Width1 1/4"
Spring LoadedYes
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width23.562"
Top Step Depth14"
Top Step Height120"
Width33.562"

Shipping Info:

Ship weight (kg) 179.1
Ship height (cm)55.88
Ship length (cm)2.54
Ship width (cm)111.76
HS code7326908560
Country of OriginUS

Product Variants

ProductModelHandrails IncludedHeightBase LengthTop Step HeightFront Caster WidthRear Caster TypeBase WidthLoad CapacityPrice
VESTIL LAD-PW-18-2-G Portable Warehouse Ladder Grip Strut 16.8125" 2-Step | AG7VBF LAD-PW-18-2-GYes50"34.06"20"1"Swivel Lock20 22/25"350 lbs.€544.08
VESTIL LAD-PW-18-2-G-NHR Portable Warehouse Ladder Grip Strut 16.8125" 2-Step No Rail | AG7VBG LAD-PW-18-2-G-NHRNo20"25.06"20"1"Swivel Lock20 22/25"350 lbs.€449.60
VESTIL LAD-PW-18-3-G Portable Warehouse Ladder Grip Strut 16.8125" 3-Step | AG7VBK LAD-PW-18-3-GYes60"34.31"30"1"Swivel Lock20 22/25"350 lbs.€563.21
VESTIL LAD-PW-18-3-G-NHR Portable Warehouse Ladder Grip Strut 16.8125" 3-Step No Rail | AG7VBL LAD-PW-18-3-G-NHRNo30"31 14/25"30"1"Swivel Lock20 22/25"350 lbs.€470.81
VESTIL LAD-PW-18-4-G Portable Warehouse Ladder Grip Strut 16.8125" 4-Step | AG7VBP LAD-PW-18-4-GYes70"40 11/25"40"1"Swivel Lock20 22/25"350 lbs.€700.03
RFQ
VESTIL LAD-PW-18-4-G-NHR Portable Warehouse Ladder Grip Strut 16.8125" 4-Step No Rail | AG7VBQ LAD-PW-18-4-G-NHRNo40"38.63"40"1"Swivel Lock20 22/25"350 lbs.€615.09
VESTIL LAD-PW-18-5-G Portable Warehouse Ladder Grip Strut 16.8125" 5-Step | AG7VBU LAD-PW-18-5-GYes80"47.31"50"1"Swivel Lock20 22/25"350 lbs.€768.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-PW-26-12-G Standard Slope Ladder, Grip Strut, 23.5625 Inch Size, 12 Step
€1,212.27 /unit