VESTIL LAD-MM-9-G Maintenance Ladder, 9 Step, Grip Strut, Steel

Item: AG7VBD Model: LAD-MM-9-G
In Stock

Get it by Thursday, Jun 12

€1,185.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length74 22/25"
Base Width29 1/2"
Caster Dia.4"
Caster MaterialPoly On Poly
Caster Width1 1/4"
ColorBlue
Distance Between Steps10"
Front Caster Dia.4"
Handrail Height30"
Handrails IncludedYes
Height120"
Length74 7/8"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters2
Number Of Steps9
Rear Caster Dia.4"
Rear Caster Width1 1/4"
Safety Chain0.188"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width24"
Top Platform Length21"
Top Platform Width24"
Top Step Height90"
Wheel Dia.4"
Wheel MaterialPoly On Poly
Wheel Width1 1/4"
Width29 1/2"

Shipping Info:

Ship weight (kg) 135.9
Ship height (cm)66.04
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelBase WidthHeightBase LengthTop Step HeightLoad CapacityColorHandrails IncludedStep AnglePrice
VESTIL LAD-MM-10-G Maintenance Ladder 10-Step Grip Strut Strut | AG7VAG LAD-MM-10-G32"130"81.13"100"350 lbs.BlueYes58°€1,241.00
VESTIL LAD-MM-11-G Maintenance Ladder 11-Step Grip Strut Strut | AG7VAJ LAD-MM-11-G32"140"87.38"110"350 lbs.BlueYes58°€1,275.97
VESTIL LAD-MM-12-G Maintenance Ladder 12-Step Grip Strut Strut | AG7VAL LAD-MM-12-G32"156"93 1/4"120"350 lbs.BlueYes58°€1,353.32
VESTIL LAD-MM-2-G Maintenance Ladder 2-Step Grip Strut Strut | AG7VAN LAD-MM-2-G29 1/2"50"38 1/2"20"350 lbs.BlueYes58°€704.26
VESTIL LAD-MM-3-G Maintenance Ladder 3-Step Grip Strut Strut | AG7VAQ LAD-MM-3-G29 1/2"60"38 1/2"30"350 lbs.BlueYes58°€747.73
RFQ
VESTIL LAD-MM-4-G Maintenance Ladder 4-Step Grip Strut Strut | AG7VAT LAD-MM-4-G29 1/2"70"43.63"40"350 lbs.BlueYes58°€821.97
RFQ
VESTIL LAD-MM-5-G Maintenance Ladder 5-Step Grip Strut Strut | AG7VAV LAD-MM-5-G29 1/2"80"49 3/4"50"350 lbs.BlueYes58°€872.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-MM-9-G Maintenance Ladder, 9 Step, Grip Strut, Steel
€1,185.73 /unit