VESTIL LAD-MM-6-P Maintenance Ladder 6-Step Perforated | AG7VAY

VESTIL LAD-MM-6-P Maintenance Ladder, 6 Step, Perforated, Steel

Item: AG7VAY Model: LAD-MM-6-PCross Ref: 32W853
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€915.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length56.69"
Base Width29 1/2"
Caster Dia.4"
Caster MaterialPoly On Poly
Caster Width1 1/4"
ColorBlue
Distance Between Steps10"
Front Caster Dia.4"
Handrail Height30"
Handrails IncludedYes
Height90"
Length56.687"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters2
Number Of Steps6
Rear Caster Dia.4"
Rear Caster Width1 1/4"
Safety Chain0.188"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypePerforated
Step Width24"
Top Platform Length21"
Top Platform Width24"
Top Step Height60"
Wheel Dia.4"
Wheel MaterialPoly On Poly
Wheel Width1 1/4"
Width29 1/2"

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)66.04
Ship length (cm)223.52
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelBase WidthHeightBase LengthTop Step HeightLoad CapacityColorHandrails IncludedStep AnglePrice
VESTIL LAD-MM-10-P Maintenance Ladder 10-Step Perforated | AG7VAH LAD-MM-10-P32"130"81.13"100"350 lbs.BlueYes58°€1,212.36
VESTIL LAD-MM-11-P Maintenance Ladder 11-Step Perforated | AG7VAK LAD-MM-11-P32"140"87.38"110"350 lbs.BlueYes58°€1,252.58
VESTIL LAD-MM-12-P Maintenance Ladder 12-Step Perforated | AG7VAM LAD-MM-12-P32"156"93 1/4"120"350 lbs.BlueYes58°€1,295.03
VESTIL LAD-MM-2-P Maintenance Ladder 2-Step Perforated | AG7VAP LAD-MM-2-P29 1/2"50"38 1/2"20"350 lbs.BlueYes58°€696.87
VESTIL LAD-MM-3-P Maintenance Ladder 3-Step Perforated | AG7VAR LAD-MM-3-P29 1/2"60"38 1/2"30"350 lbs.BlueYes58°€740.25
RFQ
VESTIL LAD-MM-4-P Maintenance Ladder 4-Step Perforated | AG7VAU LAD-MM-4-P29 1/2"70"43.63"40"350 lbs.BlueYes58°€810.33
RFQ
VESTIL LAD-MM-5-P Maintenance Ladder 5-Step Perforated | AG7VAW LAD-MM-5-P29 1/2"80"49 3/4"50"350 lbs.BlueYes58°€861.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-MM-6-P Maintenance Ladder, 6 Step, Perforated, Steel
€915.35 /unit