VESTIL LAD-9-14-G Rolling Warehouse Ladder, 58 Degree, Grip Strut, 9 Step, 14 Inch Size

Item: AG7UYJ Model: LAD-9-14-G
In Stock

Get it by Thursday, Jun 12

€1,254.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length72.69"
Base Width34 1/4"
Caster MaterialRubber
ColorBlue
Distance Between Steps10"
Front Caster Dia.3"
Front Caster MaterialPolyurethane
Front Caster TypeSwivel
Front Caster Width1 1/4"
Handrail Height120"
Handrails IncludedYes
Height120"
Length72.687"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters4
Number Of Front Casters2
Number Of Rear Casters2
Number Of Steps9
Rear Caster Dia.10"
Rear Caster MaterialRubber
Rear Caster Width2 1/2"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width23 14/25"
Top Step Depth14"
Top Step Height90"
Usable Length63.938"
Usable Width23.562"
Width34 1/4"

Shipping Info:

Ship weight (kg) 123.3
Ship height (cm)55.88
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightStep AngleTop Step HeightUsable LengthBase LengthTop Step DepthLoad CapacityColorPrice
VESTIL LAD-10-14-G Warehouse Ladder 58 Degree Grip Strut 10-Step 14" | AG7UTP LAD-10-14-G130"58°100"70.187"78.94"14"350 lbs.Blue€1,478.56
VESTIL LAD-10-14-G-EZ Warehouse Ladder 50 Degree Grip Strut 10-Step 14" | AG7UTQ LAD-10-14-G-EZ130"50°100"89.312"97.69"14"350 lbs.Blue€1,498.65
VESTIL LAD-10-21-G Warehouse Ladder 58 Degree Grip Strut 10-Step 21" | AG7UTU LAD-10-21-G130"58°100"77.187"85.19"21"350 lbs.Blue€1,520.94
VESTIL LAD-10-21-G-EZ Warehouse Ladder 50 Degree Grip Strut 10-Step 21" | AG7UTV LAD-10-21-G-EZ130"50°100"96.312"103.94"21"350 lbs.Blue€1,536.95
VESTIL LAD-11-14-G Warehouse Ladder 58 Degree Grip Strut 11-Step 14" | AG7UTY LAD-11-14-G146"58°110"76 1/2"85.06"14"350 lbs.Blue€1,697.00
VESTIL LAD-11-14-G-EZ Warehouse Ladder 50 Degree Grip Strut 11-Step 14" | AG7UTZ LAD-11-14-G-EZ146"50°110"97.312"103 22/25"14"350 lbs.Blue€1,716.15
VESTIL LAD-11-21-G Warehouse Ladder 58 Degree Grip Strut 11-Step 21" | AG7UUC LAD-11-21-G146"58°110"83 1/2"91 1/4"21"350 lbs.Blue€1,802.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-9-14-G Rolling Warehouse Ladder, 58 Degree, Grip Strut, 9 Step, 14 Inch Size
€1,254.69 /unit