VESTIL LAD-14-14-P-EZ Rolling Warehouse Ladder, 50 Degree, Perforated, 14 Step, 14 Inch Size

Item: AG7UVC Model: LAD-14-14-P-EZ
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,146.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length128.06"
Base Width42 1/4"
Batteries IncludedNo
Caster MaterialRubber
ColorBlue
Distance Between Steps10"
Front Caster Dia.3"
Front Caster MaterialPolyurethane
Front Caster TypeSwivel
Front Caster Width1 1/4"
Handrail Height176"
Handrails IncludedYes
Height176"
Length128.062"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters4
Number Of Front Casters2
Number Of Rear Casters2
Number Of Steps14
Rear Caster Dia.10"
Rear Caster MaterialRubber
Rear Caster Width2 1/2"
Spring LoadedNo
Step Angle50°
Step Depth7"
Step TypePerforated
Step Width23 14/25"
Top Step Depth14"
Top Step Height140"
Usable Length124.938"
Usable Width23.562"
Width42 1/4"

Shipping Info:

Ship weight (kg) 214.2
Ship height (cm)60.96
Ship length (cm)2.54
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBase WidthHeightStep AngleBase LengthTop Step HeightTop Step DepthUsable LengthLoad CapacityPrice
VESTIL LAD-12-14-P Warehouse Ladder 58 Degree Perforated 12-Step 14" | AG7UUJ LAD-12-14-P34 1/4"156"58°91.31"120"14"82 3/4"350 lbs.€1,783.02
RFQ
VESTIL LAD-12-14-P-EZ Warehouse Ladder 50 Degree Perforated 12-Step 14" | AG7UUK LAD-12-14-P-EZ34 1/4"156"50°110 22/25"120"14"105 3/4"350 lbs.€1,803.12
RFQ
VESTIL LAD-12-21-P Warehouse Ladder 58 Degree Perforated 12-Step 21" | AG7UUN LAD-12-21-P34 1/4"156"58°97 1/2"120"21"89 3/4"350 lbs.€1,818.03
RFQ
VESTIL LAD-12-21-P-EZ Warehouse Ladder 50 Degree Perforated 12-Step 21" | AG7UUP LAD-12-21-P-EZ34 1/4"156"50°121 11/25"120"21"112 3/4"350 lbs.€1,807.33
RFQ
VESTIL LAD-13-14-P Warehouse Ladder 58 Degree Perforated 13-Step 14" | AG7UUT LAD-13-14-P42 1/4"166"58°95 14/25"130"14"91.312"350 lbs.€2,027.94
RFQ
VESTIL LAD-13-14-P-EZ Warehouse Ladder 50 Degree Perforated 13-Step 14" | AG7UUU LAD-13-14-P-EZ42 1/4"166"50°120 22/25"130"14"116.562"350 lbs.€2,061.92
RFQ
VESTIL LAD-13-21-P Warehouse Ladder 58 Degree Perforated 13-Step 21" | AG7UUX LAD-13-21-P42 1/4"166"58°102 14/25"130"21"98.312"350 lbs.€2,073.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-14-14-P-EZ Rolling Warehouse Ladder, 50 Degree, Perforated, 14 Step, 14 Inch Size
€2,146.76 /unit