VESTIL LAD-14-14-G Rolling Warehouse Ladder, 58 Degree, Grip Strut, 14 Step, 14 Inch Size

Item: AG7UUZ Model: LAD-14-14-G
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,125.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Base Length101 22/25"
Base Width42 1/4"
Batteries IncludedNo
Caster MaterialRubber
ColorBlue
Distance Between Steps10"
Front Caster Dia.3"
Front Caster MaterialPolyurethane
Front Caster TypeSwivel
Front Caster Width1 1/4"
Handrail Height176"
Handrails IncludedYes
Height176"
Length101 7/8"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters4
Number Of Front Casters2
Number Of Rear Casters2
Number Of Steps14
Rear Caster Dia.10"
Rear Caster MaterialRubber
Rear Caster Width2 1/2"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width23 14/25"
Top Step Depth14"
Top Step Height140"
Usable Length97.562"
Usable Width23.562"
Width42 1/4"

Shipping Info:

Ship weight (kg) 209.7
Ship height (cm)60.96
Ship length (cm)2.54
Ship width (cm)152.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelBase WidthHeightStep AngleBase LengthTop Step HeightTop Step DepthUsable LengthFront Caster MaterialPrice
VESTIL LAD-12-14-G Warehouse Ladder 58 Degree Grip Strut 12-Step 14" | AG7UUG LAD-12-14-G34 1/4"156"58°91.31"120"14"82 3/4"Polyurethane€1,811.59
RFQ
VESTIL LAD-12-14-G-EZ Warehouse Ladder 50 Degree Grip Strut 12-Step 14" | AG7UUH LAD-12-14-G-EZ34 1/4"156"50°110 22/25"120"14"105 3/4"Polyurethane€1,815.80
RFQ
VESTIL LAD-12-21-G Warehouse Ladder 58 Degree Grip Strut 12-Step 21" | AG7UUL LAD-12-21-G34 1/4"156"58°97 1/2"120"21"89 3/4"Polyurethane€1,823.22
RFQ
VESTIL LAD-12-21-G-EZ Warehouse Ladder 50 Degree Grip Strut 12-Step 21" | AG7UUM LAD-12-21-G-EZ34 1/4"156"50°121 11/25"120"21"112 3/4"Polyurethane€1,843.43
RFQ
VESTIL LAD-13-14-G Warehouse Ladder 58 Degree Grip Strut 13-Step 14" | AG7UUQ LAD-13-14-G42 1/4"166"58°95 14/25"130"14"91.312"Polyurethane€2,048.14
RFQ
VESTIL LAD-13-14-G-EZ Warehouse Ladder 50 Degree Grip Strut 13-Step 14" | AG7UUR LAD-13-14-G-EZ42 1/4"166"50°120 22/25"130"14"116.562"Poly€2,040.74
RFQ
VESTIL LAD-13-21-G Warehouse Ladder 58 Degree Grip Strut 13-Step 21" | AG7UUV LAD-13-21-G42 1/4"166"58°102 14/25"130"21"98.312"Polyurethane€2,086.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-14-14-G Rolling Warehouse Ladder, 58 Degree, Grip Strut, 14 Step, 14 Inch Size
€2,125.60 /unit