VESTIL JIB-FM-20 Jib, 2000 Lb. Capacity, Floor Mount, Blue

Item: AG7UQZ Model: JIB-FM-20Cross Ref: 32Z945
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,834.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
Base Length17"
Base Plate Dimensions17" x 17"
Base Width17"
Beam Height10.13"
Beam Length80"
Beam Size4" x 10 1/8"
Capacity2000 lbs.
ColorBlue
Depth82 1/2"
Flange Width4"
Ground Clearance99 1/2"
Height109 5/8"
Length82 1/2"
MaterialSteel
Overall Beam Length80"
Rotation360°
Usable Beam Length67 3/4"
Width17"

Shipping Info:

Ship weight (kg) 292.95
Ship height (cm)58.42
Ship length (cm)248.92
Ship width (cm)111.76
HS code8426300000
Country of OriginUS

Product Variants

ProductModelOverall Beam LengthFlange WidthUsable Beam LengthHeightDepthBase LengthBase WidthBeam HeightPrice
VESTIL JIB-FM-10 Floor Mounted Jib 1000 Lb Capacity | AG7UQY JIB-FM-1080"4"67 3/4"105 1/2"82 1/2"17"17"6"€1,695.98
RFQ
VESTIL JIB-FM-3 Floor Mounted Jib 300 Lb Capacity | AG7URA 33A125 JIB-FM-380"2.69"69 3/4"103 1/4"82 1/4"14 1/2"14 1/2"4"€1,273.76
RFQ
VESTIL JIB-FM-40 Floor Mounted Jib 4000 Lb Capacity | AG7URB JIB-FM-4080 3/8"6 1/2"66 1/8"111 1/2"40 3/25"24"24"12 1/4"€4,563.14
RFQ
VESTIL JIB-FM-6 Floor Mounted Jib 600 Lb Capacity | AG7URC JIB-FM-680"4"69 3/4"105 1/4"82 1/4"14 1/2"14 1/2"6"€1,500.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JIB-FM-20 Jib, 2000 Lb. Capacity, Floor Mount, Blue
€1,834.94 /unit