VESTIL JIB-CBX-50-8-10 Port Jib Crane-offset Base 500 lb Capacity 96 | AG7UQX

VESTIL JIB-CBX-50-8-10 Portable Jib Crane-offset Base, 500 Lb. Capacity, 96 Inch Size

Item: AG7UQX Model: JIB-CBX-50-8-10
In Stock

Get it by Friday, Jun 13

€4,656.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Jib Crane
Base Height18"
Base Length42.19"
Base Width42.19"
Beam Flange Width4"
Beam Height6"
Beam Length96"
Capacity500 lbs.
ColorBlue
Depth181.312"
Flange Width4"
For Fork Thickness2 1/2"
For Fork Width7 1/2"
Fork Pocket Center24"
Fork Tube Height2 1/2"
Fork Tube Width7 1/2"
Ground Clearance120 1/4"
Height126 1/8"
Length181.187"
MaterialSteel
Number Of CastersNone
Offset Base Length42.188"
Offset Base Width42.188"
Operation ModeManual
Overall Beam Length96"
Rotation360°
Under I-beam Height120 1/4"
Usable Beam Length85 3/4"
Usable I-beam Length85 3/4"
Width59.437"

Shipping Info:

Ship weight (kg) 245.7
Ship height (cm)76.2
Ship length (cm)2.54
Ship width (cm)111.76
HS code8426300000
Country of OriginUS

Product Variants

ProductModelOverall Beam LengthUsable Beam LengthHeightDepthBase HeightBeam HeightBeam LengthUsable I-beam LengthPrice
VESTIL JIB-CBX-100-8-10 Portable Jib Crane, Offset Base 1000 lb Capacity | AG7UQQ JIB-CBX-100-8-1096"85 3/4"130.187"181.312"36"10 1/8"96"85 3/4"€5,944.14
VESTIL JIB-CBX-25-10-10 Port Jib Crane-offset Base 250 lb Capacity 118" | AG7UQT JIB-CBX-25-10-10120"109 3/4"126 1/8"205.312"18"6"120"109 3/4"€4,710.49
VESTIL JIB-CBX-25-8-10 Port Jib Crane-offset Base 250 lb Capacity 96" | AG7UQU JIB-CBX-25-8-1096"85 3/4"126 1/8"181.312"18"6"96"85 3/4"€3,101.50
VESTIL JIB-CBX-50-10-10 Port Jib Crane-offset Base 500 lb Capacity 118" | AG7UQW JIB-CBX-50-10-10120"109 3/4"130.187"205.312"36"10 1/8"120"109 3/4"€6,115.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JIB-CBX-50-8-10 Portable Jib Crane-offset Base, 500 Lb. Capacity, 96 Inch Size
€4,656.41 /unit