VESTIL HYDRA-4 Hydra Lift Cart 750 Lb Capacity 22 x 20 | AG7UMX

VESTIL HYDRA-4 Hand Truck, Steel, 750 lbs Capacity, 22 x 20 Inch Size

Item: AG7UMX Model: HYDRA-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,300.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Platform Lift
Batteries IncludedNo
Capacity750 lbs.
CollapsibleNo
ColorBlue
Front Caster Dia.3"
Front Caster MaterialPoly On Poly
Front Caster TypeSwivel
Front Caster Width1 1/4"
Front Wheel Dia.3"
Handle Caster Dia.4"
Handle Caster MaterialPoly On Poly
Handle Caster TypeRigid
Handle Caster Width1 1/4"
Height64.812"
IncludesIncludes (2) Rear Rigid Casters 2" Wide, (2) Front Swivel Casters 1 1/4" Wide, And (2) Rigid Handle Casters 1 1/4" Wide
Length32.937"
Lift Per Pump1"
Load Lifter Operation MethodFoot Pump
Location TypeUniversal
Lowered Height4 3/4"
MaterialSteel
Max. Travel Distance46 1/2"
Min. Height5 1/2"
Number Of Casters6
Number Of Front Caster2
Number Of Rear Casters2
Platform Length21 3/8"
Platform MaterialSteel
Platform Width20"
Power SourceManual
Raised Height52"
Rear Caster Dia.2" , 8"
Rear Caster MaterialPoly On Poly
Rear Caster TypeRigid
Width20"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)167.64
Ship length (cm)121.92
Ship width (cm)101.6
HS code8427900000
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthFront Caster Dia.Raised HeightHeightCapacityRear Caster Dia.Min. HeightPrice
VESTIL HYDRA-2 Hydra Lift Cart 750 Lb Capacity 16" x 20" | AG7UMW HYDRA-216 1/4"20"4"52"64.812"750 lbs.8"2 22/25"€1,676.28
RFQ
VESTIL HYDRA-4-AF-18 Hydra Lift Cart with 18" Forks 750 lb Capacity 22" x 20" | AG7UMY HYDRA-4-AF-1822"20"3"52"60 5/8"750 lbs.8"5 1/2"€1,750.02
RFQ
VESTIL HYDRA-HD Hydra Lift Cart Heavy Duty 1000 lb Capacity 22" x 24" | AG7UNA HYDRA-HD21 3/8"24"3"52 3/4"64.562"1000 lbs.3"4 3/4"€1,372.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HYDRA-4 Hand Truck, Steel, 750 lbs Capacity, 22 x 20 Inch Size
€1,300.33 /unit