VESTIL HYD-10-AIR Hefti-Lift, Portable Air Foot Pump, 41 x 69 Inch Size, 880 lb., Blue

Item: AG7UMK Model: HYD-10-AIR
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,666.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHefti-Lift
Batteries IncludedNo
Capacity880 lbs.
Caster MaterialPoly On Steel
CollapsibleNo
ColorBlue
Fork Height2 1/2"
Fork Length24"
Fork Width4 3/8"
Front Caster Dia.3"
Front Caster MaterialPoly On Steel
Front Caster TypeRigid
Front Caster Width1 1/2"
Handle Height42"
Height69"
Individual Fork Height2 1/2"
Individual Fork Width4 3/8"
Length41"
Location TypeUniversal
Lowered Height3 1/2"
MaterialSteel
Max. Height59"
Max. Travel Distance55 1/2"
Min. Height3 1/2"
Number Of Back Caster2
Number Of Casters4
Number Of Front Caster2
OperationAir
Operation TypeAir Power
Outrigger Inside Dimension14"
Outrigger Outside Dimension18 1/4"
Platform Length24"
Platform MaterialSteel
Platform Travel Per Stroke3/4"
Platform Width23"
Power SourcePneumatic
Rear Caster Dia.2" , 5"
Rear Caster MaterialPoly On Steel
Rear Caster TypeSwivel
Width23"

Shipping Info:

Ship weight (kg) 132.75
Ship height (cm)190.5
Ship length (cm)121.92
Ship width (cm)101.6
HS code8427900000
Country of OriginCN

Product Variants

ProductModelHeightRear Caster Dia.Max. Travel DistanceMax. HeightOperationPlatform LengthPlatform WidthColorPrice
VESTIL HYD-5-AIR Portable Air Foot Pump Hefti-lift 41" x 54" | AG7UMR HYD-5-AIR54"6"40 1/2"44"Air24"23"Blue€1,543.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HYD-10-AIR Hefti-Lift, Portable Air Foot Pump, 41 x 69 Inch Size, 880 lb., Blue
€1,666.34 /unit