VESTIL HT-40-3248-DC Hydraulic Post Table, DC Operated, 4000 Lbs Capacity, 32 x 48 Inch Size | CE3EBY

VESTIL HT-40-3248-DC Hydraulic Post Table, DC Operated, 4000 Lb. Capacity, 32 x 48 Inch Size

Item: CE3EBY Model: HT-40-3248-DC
In Stock

Get it by Tuesday, Jun 10

€3,852.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Lift Table
MaterialAluminum
Max. Lifting Height54"
Min. Lifting Height36"
Number Of Posts4

Shipping Info:

Ship weight (kg) 195.75
Ship height (cm)119.38
Ship length (cm)137.16
Ship width (cm)111.76
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthMin. Lifting HeightMax. Lifting HeightLoad CapacityOverall LengthOverall WidthOverall HeightPrice
VESTIL HT-05-1818A Hydraulic Lift Table 18" x 18" x 49" | AE2RHB 4ZD20 HT-05-1818A18"18"31"49"500 lbs.18"18"49"€835.73
VESTIL HT-20-3036A Hydraulic Lift Table 30" x 36" x 54" | AE2RHC 4ZD24 HT-20-3036A36"30"36"54"2000 lbs.42"30"54"€1,560.23
VESTIL HT-02-1616A Hydraulic Post Table 200 lb Capacity 16" x 16" | AG7UKA HT-02-1616A16"16"31"49"----€564.25
VESTIL HT-03-1616A Hydraulic Post Table 300 lb Capacity 16" x 16" | AG7UKC HT-03-1616A16"16"------€770.98
VESTIL HT-10-2036A Hydraulic Post Table 1000 lb Capacity 20" x 36" | AG7UKE HT-10-2036A36"20"36"54"----€1,068.09
VESTIL HT-20-2436A Hydraulic Post Table 2000 lb Capacity 24" x 36" | AG7UKG HT-20-2436A36"24"------€1,446.73
VESTIL HT-20-2436-DC Hydraulic Post Table DC 2000 lb Capacity 24" x 36" | AG7UKJ HT-20-2436-DC36"24"36"54"----€3,319.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HT-40-3248-DC Hydraulic Post Table, DC Operated, 4000 Lb. Capacity, 32 x 48 Inch Size
€3,852.36 /unit