VESTIL HT-30-3248 Hydraulic Post Table, 3000 Lbs Capacity, 32 x 48 Inch Size | CE3EBT

VESTIL HT-30-3248 Hydraulic Post Table, 3000 Lb. Capacity, 32 x 48 Inch Size

Item: CE3EBT Model: HT-30-3248
Limited Availability
€2,122.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Lift Table
Capacity3000 lbs.
Caster Size4" x 2"
Caster TypePhenolic
Lowered Height36"
MaterialAluminum
Number Of Posts4
Operation Type2 Speed Auto Shift
Platform Length32"
Platform Width48"
Raised Height54"

Shipping Info:

Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthMin. Lifting HeightMax. Lifting HeightLoad CapacityOverall LengthOverall WidthOverall HeightPrice
VESTIL HT-05-1818A Hydraulic Lift Table 18" x 18" x 49" | AE2RHB 4ZD20 HT-05-1818A18"18"31"49"500 lbs.18"18"49"€835.73
VESTIL HT-20-3036A Hydraulic Lift Table 30" x 36" x 54" | AE2RHC 4ZD24 HT-20-3036A36"30"36"54"2000 lbs.42"30"54"€1,560.23
VESTIL HT-02-1616A Hydraulic Post Table 200 lb Capacity 16" x 16" | AG7UKA HT-02-1616A16"16"31"49"----€564.25
VESTIL HT-03-1616A Hydraulic Post Table 300 lb Capacity 16" x 16" | AG7UKC HT-03-1616A16"16"------€770.98
VESTIL HT-10-2036A Hydraulic Post Table 1000 lb Capacity 20" x 36" | AG7UKE HT-10-2036A36"20"36"54"----€1,068.09
VESTIL HT-20-2436A Hydraulic Post Table 2000 lb Capacity 24" x 36" | AG7UKG HT-20-2436A36"24"------€1,446.73
VESTIL HT-20-2436-DC Hydraulic Post Table DC 2000 lb Capacity 24" x 36" | AG7UKJ HT-20-2436-DC36"24"36"54"----€3,319.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HT-30-3248 Hydraulic Post Table, 3000 Lb. Capacity, 32 x 48 Inch Size
€2,122.42 /unit