VESTIL HRAIL-9072 Construction Barrier - Starter Unit | AG7UJH

VESTIL HRAIL-9072 Construction Barrier Starter Unit

Item: AG7UJH Model: HRAIL-9072
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€224.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Aperture3/8"
Base Height7 1/4"
Base Length24"
Base Width24"
Chain Link Gauge10 ga.
Chain Link Opening2 3/8" x 2 3/8"
ColorGray
FinishGalvanized
Height72"
Length1 1/4"
MaterialWelded Steel
Mesh Size2 1/2"
Mesh TypeDiamond
Number Of Attached Stakes2
Number Of Base2
Number Of Panels1
Panel And Base Tubing Dia.1 1/4"
Panel Length90"
Panel Width1 1/2"
Stake Thickness1 1/4"
Thickness140 mil.
Width102"

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)20.32
Ship length (cm)195.58
Ship width (cm)2.54
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HRAIL-9072 Construction Barrier Starter Unit
€224.81 /unit