VESTIL HPRO-SS-36-42-4 Machine Guard Hi Profile 42 x 36 | AE4XGM 5NRC1

VESTIL HPRO-SS-36-42-4 Machine Guard, Hi Profile, 42 x 36 Inch Size

Item: AE4XGM Model: HPRO-SS-36-42-4Cross Ref: 5NRC1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
Attachment TypeBolt On
ColorNatural
Diameter4 1/2"
Grade304
Guard Length36 5/8"
Installation Hardware IncludedNo
MaterialStainless Steel
Mid Rail Height21"
Mounting Plate Hole Dia.7/8"
Mounting Plate Length8"
Mounting Plate Thickness1/4"
Mounting Plate Width8"
Mounting StyleFloor
Net Weight55 lbs.
Nominal Length4 ft.
Number Of Mounting Holes8
Number Of Ribs0
Overall Height42"
Overall Length39 1/2"
Overall Width8"
Compatible With Grainger Part Number49Y449
Compatible With Manufacturer Model NumberAS-344, AS-344-4PK, HPRO-RF-BASE
IncludesHPRO Only
Mounting Hole Diameter7/8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height42 1/4"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)119.38
Ship length (cm)121.92
Ship width (cm)101.6
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall HeightNet WeightNominal LengthGuard LengthNumber Of RibsMounting StyleColorPrice
VESTIL HPRO-SS-36-36-4 Machine Guard Hi Profile 36 x 36 | AE4XGK 5NRA9 HPRO-SS-36-36-439 1/2"36"53 lbs.3 ft.36 5/8"-FloorNatural€795.48
VESTIL HPRO-SS-48-36-4 Machine Guard Hi Profile 36 x 48 | AE4XGL 5NRC0 HPRO-SS-48-36-451 1/2"36"55 lbs.3 ft.48 3/8"-FloorNatural€1,007.64
VESTIL HPRO-SS-48-42-4 Machine Guard Hi Profile 42 x 48 | AE4XGN 5NRC2 HPRO-SS-48-42-451 1/2"42"93 lbs.4 ft.48 3/8"-FloorNatural€1,229.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HPRO-SS-36-42-4 Machine Guard, Hi Profile, 42 x 36 Inch Size