VESTIL HPRO-RF-48-24-4 Removable Bollards/Rack Guard,s 24 Inch x 36 Inch Size

Item: AF4LAX Model: HPRO-RF-48-24-4Cross Ref: 8ZNU1
In Stock

Get it by Tuesday, Jun 10

€310.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Profile Machine Guard
Attachment TypeBolt On
ColorYellow
ConstructionSteel
Height24"
Inside Dia.4 1/4"
Installation Hardware IncludedNo
Length8"
MaterialSteel
Mounting Plate Hole Dia.7/8"
Mounting Plate Length8"
Mounting Plate Thickness1/4"
Mounting Plate Width8"
Number Of Bolt Holes8
Number Of Mounting Holes8
Outside Dia.4 1/2"
Overall Height24"
Overall Length51 1/2"
Overall Width8"
Plate Thickness1/4"
Width51 1/2"
Compatible With Manufacturer Model NumberAS-125, AS-125-4PK, HPRO-RF-BASE
FinishPowder Coated
Includes(4) Pre-Drilled Base Mounting Holes
Mounting Hole Diameter5/8"
Product TypeGuardrail
Rail Mounting StyleFloor Mounted
Top Rail Height24"

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)63.5
Ship length (cm)132.08
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightHeightColorMaterialOverall WidthNumber Of Mounting HolesMounting Plate LengthPrice
VESTIL HPRO-RF-36-24-4 Removable High Profile Rack Guard 36" x 24" | AG7UHZ HPRO-RF-36-24-439 1/2"24"24"YellowSteel8"88"€267.19
VESTIL HPRO-RF-36-36-4 Removable High Profile Rack Guard 36" x 36" | AG7UJA HPRO-RF-36-36-439 1/2"36"36"YellowSteel8"88"€301.09
VESTIL HPRO-RF-48-36-4 Removable High Profile Rack Guard 48" x 36" | AG7UJB HPRO-RF-48-36-451 1/2"36"36"YellowSteel8"88"€320.19
VESTIL HPRO-RF-48-42-4 Removable High Profile Rack Guard 48" x 42" | AG7UJC HPRO-RF-48-42-451 1/2"42"42"YellowSteel8"88"€330.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HPRO-RF-48-24-4 Removable Bollards/Rack Guard,s 24 Inch x 36 Inch Size
€310.76 /unit