VESTIL HDROP-150-HD Self Dumping Hopper, Heavy Duty, 1.5 cu. yd., 6000 Lb., Blue, Steel

Item: AG7UBK Model: HDROP-150-HD
In Stock

Get it by Tuesday, Jun 10

€2,029.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Batteries IncludedNo
Capacity6000 lbs.
Compatible Fork Thickness2"
Compatible Fork Width7"
Dump Angle90°
Fork Pocket Center21 5/8"
Fork Pocket Height2"
Fork Pocket Size7"
Fork Pocket Width7"
Front Lip Height26.812"
Height40 1/8"
Hopper TypeSelf Dumping
Length51.812"
MaterialSteel
StackableNo
Volume1.5 cu. yd.
Width54.187"

Shipping Info:

Ship weight (kg) 212.4
Ship height (cm)101.6
Ship length (cm)132.08
Ship width (cm)124.46
HS code7309000090
Country of OriginUS

Product Variants

ProductModelFork Pocket CenterFront Lip HeightDump AngleHopper TypeStackableCompatible Fork ThicknessCompatible Fork WidthFork Pocket SizePrice
VESTIL HDROP-100-HD Self-dumping Hopper Heavy Duty 1 Cubic Yard | AG7UBG HDROP-100-HD21 5/8"20.562"90°Self DumpingNo2"7"7"€1,672.61
VESTIL HDROP-100-LD Self-dumping Hopper Light Duty 1 Cubic Yard | AG7UBH HDROP-100-LD21 5/8"20.562"90°Self DumpingNo2"7"7"€1,461.56
VESTIL HDROP-100-MD Self-dumping Hopper Medium Duty 1 Cubic Yard | AG7UBJ HDROP-100-MD21 5/8"20.562"90°Self DumpingNo2"7"7"€1,500.83
VESTIL HDROP-150-LD Self-dumping Hopper Light Duty 1.5 Cubic Yard | AG7UBL HDROP-150-LD21 5/8"26.812"90°Self DumpingNo2"7"7"€1,627.05
VESTIL HDROP-150-MD Self-dumping Hopper Medium Duty 1.5 Cubic Yard | AG7UBM HDROP-150-MD21 5/8"26.812"90°Self DumpingNo2"7"7"€1,781.93
VESTIL HDROP-25-HD Self-dumping Hopper Heavy Duty 0.25 Cubic Yard | AG7UBN HDROP-25-HD11 5/8"14.562"90°Self DumpingNo2"7"7"€1,244.06
VESTIL HDROP-25-LD Self-dumping Hopper Light Duty 0.25 Cubic Yard | AG7UBP HDROP-25-LD11 5/8"14.562"90°Self DumpingNo2"7"7"€1,123.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDROP-150-HD Self Dumping Hopper, Heavy Duty, 1.5 cu. yd., 6000 Lb., Blue, Steel
€2,029.11 /unit