VESTIL HDOF-2436-12-NM Hardwood Dolly, Open Deck, 1200 Lb. Capacity, 24 x 36 Inch Size

Item: CE3DZY Model: HDOF-2436-12-NM
Limited Availability
€127.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Assembled/unassembledUnassembled
Batteries IncludedNo
Capacity1200 lbs.
Caster Size3" x 1 1/4"
Caster TypeNon Marking , Swivel
ColorTan
Deck Height6 3/4"
Deck Length36"
Deck TypeOpen
Deck Width24"
MaterialPolystyrene
Non-markingYes
Number Of Casters4
Platform MaterialHardwood
Platform StyleOpen
Static Load Capacity1200 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDeck LengthDeck WidthDeck HeightCaster SizeStatic Load CapacityHeightDepthColorPrice
VESTIL HDOF-1624-12 Hardwood Dolly Open Deck 1200 lb Capacity 16" x 24" | AG7TZY HDOF-1624-1224"16"6 3/4"4" x 1 1/4"1200 lbs.6 3/4"24"Tan€110.19
VESTIL HDOF-1624-9 Hardwood Dolly Open Deck 900 lb Capacity 16" x 24" | AG7TZZ HDOF-1624-924"16"5 1/2"3" x 1 1/4"900 lbs.5 1/2"24"Tan€99.63
VESTIL HDOF-2436-12 Hardwood Dolly Open Deck 1200 lb Capacity 24" x 36" | AG7UAA HDOF-2436-1236"24"6 3/4"4" x 1 1/4"1200 lbs.6 3/4"36"Tan€124.01
VESTIL HDOF-2436-9 Hardwood Dolly Open Deck 900 lb Capacity 24" x 36" | AG7UAB HDOF-2436-936"24"5 1/2"3" x 1 1/4"900 lbs.5 1/2"36"Tan€114.42
VESTIL HDOF-1624-12-NM Hardwood Dolly, Open Deck, 1200 Lbs Capacity, 16 x 24 Inch Size | CE3DZW HDOF-1624-12-NM24"16"6 3/4"3" x 1 1/4"1200 lbs.--Tan€113.34
RFQ
VESTIL HDOF-1624-9-NM Hardwood Dolly, Open Deck, 900 Lbs Capacity, 16 x 24 Inch Size | CE3DZX HDOF-1624-9-NM24"16"5 1/2"4" x 1 1/4"900 lbs.--Tan€101.80
RFQ
VESTIL HDOF-2436-9-NM Hardwood Dolly, Open Deck, 900 Lbs Capacity, 24 x 36 Inch Size | CE3DZZ HDOF-2436-9-NM36"24"5 1/2"4" x 1 1/4"900 lbs.--Tan€115.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDOF-2436-12-NM Hardwood Dolly, Open Deck, 1200 Lb. Capacity, 24 x 36 Inch Size
€127.24 /unit